Beli jib crane di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Electric Mini Crane (Crane Katrol Elektrik)
    Mulai

    Rp13.999.900

  2. SUPER TOOL Super Mobile Jib Crane (Katrol Troli)
    Mulai

    Rp229.999.900

    SUPER TOOL Super Mobile Jib Crane (Katrol Troli)
    Deskripsi:
    Comes with casters and can be moved freely. The outrigger legs stick out in all four directions and firmly secure the base, allowing for stable work. The center joint of the arm can bend 180 degrees to the left and right.
    atribut:
    • Rated Load (t): 0.2
    • Lifting Head (m): 3
    • Overall Height (m): 3.3
    • Arm Length (mm): 1968
    • Hoist Mounting Hole Diameter A (mm): 60
  3. ALDO Electric Mini Crane (Crane Katrol Elektrik)
    Mulai

    Rp13.999.900

    ALDO Electric Mini Crane (Crane Katrol Elektrik)
    atribut:
    • Input Power (W): 1800
  4. H.H.H. Pipe Jib Crane
    Mulai

    Rp28.999.900

    H.H.H. Pipe Jib Crane
    Deskripsi:
    -A lightweight jib crane that uses a pipe as the rail for the trolley.-A wall-mounted type that rotates 180°.-Equipped with a pipe trolley.-Wall/pillar-mounted type.
    atribut:
    • Rated Load: 0.15t
    • Arm Length: 1.0m
    • Pillar Mounting Portion Turning Angle: 180degree
  5. Kennedy Engine Crane Folding Mobile (Derek Otomotif)
    Mulai

    Rp44.999.900

    Kennedy Engine Crane Folding Mobile (Derek Otomotif)
    Deskripsi:
    Ideal for home workshops or garages. Folding design for easy storage and transportation. Flow control valve for precise lowering and positioning. Overload safety valve. Hydraulic operation providing easy lifting. Heavy duty swivel hook with safety latch. Four different jib options. Heavy duty castors. Model number..........FMC001. Order Code..........KEN-985-3670K. Lifting capacity position (a)..........1,000kg. Lifting capacity position (b)..........750kg. Lifting capacity position (c)..........500kg. Lifting capacity position (d)..........250kg. Maximum lifting height at minimum jib extension..........1868mm. Maximum lifting height at maximum jib extension..........2004mm. Length of jib in position (a)..........865mm. Length of jib in position (b)..........955mm. Length of jib in position (c)..........1045mm. Length of jib in position (d)..........1135mm. Clearance height of legs..........130mm. Length of frame..........1480mm. Overall clearance height..........1555mm. Maximum width of frame..........1000mm. Distance between rear wheel centres..........640mm. Weight..........91kg. 1 tonne (metric ton or t) = 1000kg 1 ton (imperial ton) = 2240lbs (1016kg)
    atribut:
    • Maximum Lifting Height at Maximum Jib Extension: 2004mm
    • Additional Features: Ideal for home workshops or garages;Folding design for easy storage;Flow control valve for precise lowering and positioning;Overload safety valve;Hydrolic operation providing easy lifting;Heavy duty swivel hook with safety latch
    • Product Number: FMC001
    • Weight Each: 91kg
    • Maximum Lifting Height at Maximum Jib Extension (mm): 2004
    • Maximum Load Capacity (kg): 1000
    • Maximum Width of Frame (mm): 1000
    • Overall Clearance Height (mm): 1555
    • Part Number: KEN9413670K
    • Weight Each (Kg): 91
  6. HYUGA Assembly Crane Joy Crane (Derek Gantry Portabel)
    Mulai

    Rp109.999.900

    HYUGA Assembly Crane Joy Crane (Derek Gantry Portabel)
    atribut:
    • Load Capacity (kg): 1000
    • Material: Steel (SS400)
    • Travel Range (mm): 2150
    • Depth D (mm): 1650
    • Inner Column Dimensions B (mm): 2830
    • Lifting Height E (mm): 2824
    • Outer Column Dimensions A (mm): 3070
    • Total Height C (mm): 3300
  7. KRISBOW Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp3.999.900

    KRISBOW Hydraulic Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t/kg): 2/2000
    • Boom working range (cm): 105-159
    • Lifting range (cm): 0-230
    • Dimension (LxWxH) (mm): 1620x975x1500
    • Gross Weight (kg): 30
  8. SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Mulai

    Rp26.999.900

    SUPER TOOL Engine Crane Multi Light Weight Type (Derek Otomotif)
    Deskripsi:
    -Capable of being moved even while a load is suspended.-Can be moved smoothly as all four wheels are adjustable wheels.-Loads can be lifted/lowered with a manual winch.-The arm and feet are collapsible enabling use at any time anywhere.-Winch Hoisting Type
  9. Morlift Engine Crane (Derek Otomotif)
    Mulai

    Rp4.899.900

    Morlift Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t): 2
  10. WESTWARD Hydraulic Engine Crane (Derek Otomotif)
    Mulai

    Rp17.999.900

    WESTWARD Hydraulic Engine Crane (Derek Otomotif)
    atribut:
    • Product Type: Hydraulic Engine Crane
    • UNSPSC: 24101630
  11. Melzer Jiangsu Engine Crane (Derek Otomotif)
    Mulai

    Rp6.199.900

    Melzer Jiangsu Engine Crane (Derek Otomotif)
    atribut:
    • Lifting Range (mm): 25-2435
    • Length (mm): 1740
    • Width (mm): 1040
    • Height (mm): 1580
    • Capacity (t): 2
  12. ITOBACHI Electric Hoist Sling (Katrol Elektrik)
    Mulai

    Rp2.799.900

    ITOBACHI Electric Hoist Sling (Katrol Elektrik)
    Deskripsi:
    Electric hoist sling atau biasa disebut mini hoist sangat efisien untuk digunakan dalam bidang yang membutuhkan pemindahan barang secara otomatis. Tidak hanya itu, alat ini juga akan sangat efektif penggunaannya apabila kebutuhan angkut beban tidak melebihi batas, atau sesuai dengan kekuatan mini hoist.Keunggulan lain dari mini hoist adalah tidak boros listrik jadi tidak menambah beban operasionalnya. Mini hoist sangat cocok digunakan workshop dan area yang memiliki tegangan listrik standar.
    atribut:
    • Hook: Single/Double
    • Lifting Height (m): 20
    • Voltage (V): 110/220/230
  13. Tenka Engine Crane (Derek Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.799.900

    Tenka Engine Crane (Derek Otomotif)
    atribut:
    • Capacity (t): 2
  14. TEKIRO Engine Crane Machine Lifting Equipment (Derek Otomotif)
    Mulai

    Rp6.299.900

    TEKIRO Engine Crane Machine Lifting Equipment (Derek Otomotif)
    Deskripsi:
    untuk mengangkat mesin dengan kekuatan 2 ton dan mempunyai berat 86 kg, material kuat dan tahan lama karena terbuat dari chrome vanadiumFungsi : untuk mengangkat mesin dengan kekuatan 2 tonMaterial : chrome vanadium
    atribut:
    • Size (t): 2
    • Dimension 1 (mm): 1620
    • Dimension 2 (mm): 1070
    • Dimension 3 (mm): 1460
    • Dimension 4 (mm): 1275
    • Dimension 5 (mm): 750
  15. REXCO Multi-Purpose Lubricant (Pelumas Serbaguna)
    Rating:
    97% of 100
    (6)
    Mulai

    Rp35.900

    REXCO Multi-Purpose Lubricant (Pelumas Serbaguna)
    Deskripsi:
    Melindungi metal dari karat dam korosi. Melepaskan mur dan baut yang berkarat dengan kemampuan penetresi yang cepat. Menghilangkan bunyi derit akibat gesekan. Membersihkan kotoran, oli, aspal, dan debu.
Daftar Harga jib crane Terbaru October 2026
Wipro Electric Mini Crane (Crane Katrol Elektrik)Rp13.999.900
SUPER TOOL Super Mobile Jib Crane (Katrol Troli)Rp229.999.900
ALDO Electric Mini Crane (Crane Katrol Elektrik)Rp13.999.900
H.H.H. Pipe Jib CraneRp28.999.900
Kennedy Engine Crane Folding Mobile (Derek Otomotif)Rp44.999.900
Sumo Telescopic Fork Mounted Jibs (Aksesori)Rp24.999.900
JTC Engine Crane (Derek Otomotif)Rp18.999.900
HYUGA Assembly Crane Joy Crane (Derek Gantry Portabel)Rp109.999.900
KRISBOW Hydraulic Engine Crane (Derek Otomotif)Rp3.999.900
AMEKO Engine Crane (Crane Katrol Mesin)Rp3.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)